Shop All Security & Access Signs
Condor
Security Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish
Mfr # 453P28
Zoro # G5369137
product price: $9.39
/ea
Sold in multiples of 3 for $28.17
$28.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Restricted Area/Area Restringida
- Legend Monitored By Video Camera/Area Monitoreada Por Camara De Video
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 453P28
- Zoro # G5369137
- UPC # 00194484051266
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Monitored By Video Camera/Area Monitoreada Por Camara De Video, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Multiple Flash Led Safety Light, Green (M100G-LED)
- BRADY Label, 1 in W, Indoor, White (BM7C-1000-855-WT)
- RADIANS Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest (SV55-3ZOD-L)
- HESTRA Glove, Leather, Goatskin, Black/Tan, M (73010-701-08)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472R43 (472R43)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472W34 (472W34)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 480K54 (480K54)
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 472T94 (472T94)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472X80 (472X80)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 449L27 (449L27)
- HILLMAN English Black No Trespassing Sign 10 in. H X 14 in. W, 6PK (840147)
- Condor Security & Access Signs