Shop All Security & Access Signs
Condor
Security Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 453P91
Mfr # 453P91
Zoro # G5772221
product price: $5.89
/ea
Sold in multiples of 4 for $23.56
$23.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Parking Facilities Under Camera Surveillance And Security Patrols
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 453P91
- Zoro # G5772221
- UPC # 00194484159405
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Parking Facilities Under Camera Surveillance And Security Patrols, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Safety Glasses w-Anti-Fog Coating, Smoke Anti-Fog (65336)
- PROFLEX BY ERGODYNE Knee Pads, Universal, Hard Shell Style, PR (367)
- KISHIGO 5XL Class 2 High Visibility Vest, Orange (1055-5X)
- BRADY Safety Sign Label, 3-1/2 In. H, 5 In. W, 87769 (87769)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 473M74 (473M74)
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 472T94 (472T94)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 472M25 (472M25)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 449L27 (449L27)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 473F27 (473F27)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472G84 (472G84)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1419-RA_14X10 (U5-1419-RA_14X10)
- Condor Security & Access Signs