Shop All Security & Access Signs
Condor
Security Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 453P71
Mfr # 453P71
Zoro # G5281390
product price: $2.55
/ea
Sold in multiples of 6 for $15.30
$15.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend This Property Protected By Electronic Surveillance
- Height 5 in
- Sign Shape Horizontal Rectangle
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 453P71
- Zoro # G5281390
- UPC # 00194484004132
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/250 in |
Description
Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Property Protected By Electronic Surveillance, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Performance Short Sleeve Pocket Tee, 2XL (BSM38)
- GASCO Calibration Gas, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-161-1)
- PIONEER Safety Shirt, Hi-Vis, Yellow, Polyester, M (V1051260U-M)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black/Green, Spandex, Neoprene (EXO-MGG-06-XXL)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472W34 (472W34)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 480P06 (480P06)
- CONDOR Safety Sign Cell Phone, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 451P31 (451P31)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472W90 (472W90)
- CONDOR Security Sign, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, English, 453P81 (453P81)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English (449M37)
- SIGNMISSION OSHA Notice Sign, 14" H, 10" W, Aluminum, No Personal Vehicles Beyond This Point Sign, Portrait (OS-NS-A-1014-V-14741)
- Condor Signs