Shop All Security & Access Signs
Condor
Security Sign, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, English, 453P81
Mfr # 453P81
Zoro # G5100991
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice/Aviso
- Legend All Activities Monitored By Video Camera/Aviso Todas Las Actividades Se Monitorean Con Una Camara De Video
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 453P81
- Zoro # G5100991
- UPC # 00194484004163
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend All Activities Monitored By Video Camera/Aviso Todas Las Actividades Se Monitorean Con Una Camara De Video, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1375-RD_10X7 (U5-1375-RD_10X7)
- NEVS 1/4" Color Coding Dots Dark Green Sheet Form (DOT-14M Dk Green)
- MUCK BOOT CO 9 Men's Black (CHS-000A/9)
- 3M Fire Barrier Sealant, 4.5 gal., Red (FD150+RED(4.5GAL))
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 480P06 (480P06)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472X43 (472X43)
- CONDOR Safety Sign, 24 in H, 24 in W, Aluminum, Octagon, English, 472G99 (472G99)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 480K49 (480K49)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 480K54 (480K54)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472G84 (472G84)
- ACCUFORM SAFETY SIGN NO SOLICITING 10 X 14 MADM502VS (MADM502VS)
- Condor Signs