Shop All Traffic Safety Vests and Apparel
Condor
Sash, Unrated Orange/Red, 3XL
Mfr # 54VH94
Zoro # G3376681
original price:
$10.15
9% off
new price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size 3XL
- ANSI Class Not Rated
- Material Polyester
- Back Stripe Pattern X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 54VH94
- Zoro # G3376681
- UPC # 190735941249
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 3XL |
Fits Chest Size | 56 in to 66 in |
Length | 30 in |
Maximum Chest Size | 66 in |
Minimum Chest Size | 56 in |
Reflective Stripe Width | 2 in |
Description
High Visibility Sash, ANSI Class Not Rated, Vest Size 3XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 56 in to 66 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Snap, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern X, Vest Length 30 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features 360 Degrees Visibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Pool Rules (North Carolina) Sign 20" x 28", 5PK (A20413)
- POWERWELD FR Cotton Welding Jacket, 9oz Green Sateen, Small (PWGFRJS)
- BRADY Reflective Numbers And Letters, 4, PK25 (5000-4)
- NORCO Calibration Gas Cylinder, 34L (H126525LM4)
- CONDOR High Visibility Vest, Yellow/Green, 5XL (53YM71)
- CONDOR U-Block Vest, Class2 Yellow/Grn, 4XL (53YL46)
- CONDOR U-Block Vest, Class1 Orange/Red, S/M (53YK35)
- CONDOR Safety Vest, Orange/Red, 2XL, Zipper (491R99)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FD8)
- CONDOR Back Stp Vest, Unrated Orange/Red, Univ (53YL96)
- RADIANS Hi-Vis Ladies Hvy Dty Surv Safety Vest-Grn-L (SV59W-2ZGM-L)
- Condor High Visibility Clothing