Shop All Traffic Safety Vests and Apparel
Condor
Safety Vest, Yellow/Green, XL, Zipper
Mfr # 491T03
Zoro # G4701889
product price: $11.05
/ea
$11.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating Not Rated
- ANSI Class Not Rated
- Stripe Color Silver
- Hazard Risk Category (HRC) 0
- Pockets 0-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 491T03
- Zoro # G4701889
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Length | 27 1/2 in |
Size | XL |
Fits Chest Size | 50 in to 53 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 22 in |
Maximum Chest Size | 27 in |
Description
High-Visibility Vest, ANSI Class Not Rated, Vest Size XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 50 in to 53 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern X, Vest Length 27 1/2 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Reflective, Standards CSA Z96
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEMPERCARE Syn-Stretch, Vinyl Disposable Gloves, 5 mil Palm, Stretch Vinyl, Powder-Free, L, 1000 PK, Cream (SCVNP104)
- FAME FABRICS Apron, Criss Cross, F57, Black (18940)
- ZORO SELECT Tacky Mat, Blue, 24 x 36 In, PK4 (5KDD5)
- MIDWEST CAN Quick-Flow Gas Can 2Gal (2310)
- CONDOR Safety Vest, Orange/Red, 2XL, Zipper (491R99)
- CONDOR Safety Vest, Yellow/Green, M, Zipper (491T02)
- CONDOR Safety Vest, Orange/Red, L, Zipper (491R96)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FC9)
- CONDOR U-Block Vest, Class2 Yellow/Grn, 2XL (53YL44)
- CONDOR Safety Vest, Yellow/Green, Hook-and-Loop (491R90)
- CONDOR Class 2, Lime, Hook-and-Loop, Solid, Non (786F57)
- Condor Traffic Safety Vests and Apparel