Shop All Traffic Safety Vests and Apparel
Condor
Safety Vest, Yellow/Green, L/XL, Polyester
Mfr # 491T09
Zoro # G3787158
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class Not Rated
- Material Polyester
- Back Stripe Pattern X
- Closure Type Hook-and-Loop
- Number of Pockets with Closure 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 491T09
- Zoro # G3787158
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L/XL |
Fits Chest Size | 46 in to 52 in |
Length | 27 1/2 in |
Maximum Chest Size | 27 in |
Minimum Chest Size | 24 in |
Reflective Stripe Width | 2 in |
Description
High-Visibility Vest, ANSI Class Not Rated, Vest Size L, XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 46 in to 52 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Orange/Silver, Back Stripe Pattern X, Vest Length 27 1/2 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 4, Number of Pockets with Closure 4, Features ID Window, Reflective, Standards CSA Z96
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Helmet Liner, Polyester, Blue (48-73-4544)
- SIGNMISSION Caution-Hot Work Zone 18in Non-Slip Floor Marker, 3PK, 16 in L, 16 in H, FD-2-R-16-3PK-99863 (FD-2-R-16-3PK-99863)
- CAT FOOTWEAR Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Black (P89135)
- KOEHLER BRIGHTSTAR Personal Safety Beacon, Metal Clip, Blue (71000B)
- CONDOR Safety Vest, Orange/Red, S/M, Hook-and-Loop (491T06)
- CONDOR Safety Vest, Orange/Red, 2XL/3XL, Polyester (491T07)
- CONDOR Safety Vest, Orange/Red, L/XL, Polyester (491T05)
- CONDOR High Visibility Vest, Orange/Red, XL (53YM27)
- CONDOR Breakaway Vest, Yllw/Green, 4XL/5XL (53YN44)
- CONDOR High Visibility Vest, Yellow/Green, S (53YN93)
- KISHIGO High-Visibility Vest, Green, 4XL/5XL (B123-4X-5X)
- Condor Traffic Safety Vests and Apparel