Shop All Traffic Safety Vests and Apparel
Condor
Safety Vest, Yellow/Green, L/XL
Mfr # 491T16
Zoro # G3787097
product price: $17.05
/ea
$17.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vest Stripe Color Family Orange/Silver
- Gender Men's
- Back Stripe Pattern X
- ANSI Class Not Rated
- Hazard Risk Category (HRC) 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 491T16
- Zoro # G3787097
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 46 in to 52 in |
Size | L/XL |
Length | 27 1/2 in |
Minimum Chest Size | 24 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 27 in |
Description
High-Visibility Vest, ANSI Class Not Rated, Vest Size L, XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 46 in to 52 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Orange/Silver, Back Stripe Pattern X, Vest Length 27 1/2 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 4, Number of Pockets with Closure 4, Features ID Window, Reflective
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Wood Roof Anchor, 25inLx3inWx1/4inD (00482)
- HONEYWELL HOWARD LEIGHT LaserTrak Disposable Corded Earplugs, Metal-Detectable, Contoured-T, Blue/Orange, 33 dB, 100 Pairs (LT-30)
- ZORO SELECT Wide Load Banner, Vinyl, 18" H, 96" W, Yellow/Black Letters (8701 BANNER)
- AMERIC Ventilation Duct Carrier, 10x34, Ylw (AM-DCP0825)
- CONDOR Safety Vest, Orange/Red, L/XL (491T13)
- CONDOR Safety Vest, Orange/Red, S/M, Hook-and-Loop (491T14)
- CONDOR Safety Vest, Yellow/Green, S/M (491T17)
- CONDOR U-Block Vest, Class3 Yellow/Grn, 4XL (53YL94)
- CONDOR U-Block Vest, Unrated Pink, 3XL (53YM04)
- CONDOR Back Stp Vest, Unrated Orange/Red, Univ (53YL96)
- PIONEER Ladies Mesh Back Vest, Green, Medium (V1021860U-M)
- Condor Workwear and Protective Clothing