Shop All Traffic Safety Vests and Apparel
Condor
Safety Vest, Yellow/Green, L, Snap
Mfr # 491T23
Zoro # G4239442
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Chest Size 46 in to 49 in
- ATPV Rating Not Rated
- Back Stripe Pattern X
- Vest Stripe Color Family Orange/Silver
- Number of Pockets with Closure 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 491T23
- Zoro # G4239442
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 46 in to 49 in |
Length | 25 1/2 in |
Size | L |
Minimum Chest Size | 22 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 25 in |
Description
High-Visibility Vest, ANSI Class Not Rated, Vest Size L, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 46 in to 49 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Snap, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Orange/Silver, Back Stripe Pattern X, Vest Length 25 1/2 in, Number of Pockets (Inside) 4, Number of Pockets (Outside) 9, Number of Pockets with Closure 13, Features Reflective, Standards CSA Z96
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK DIAMOND ECO SOLUTIONS Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, PVC (4064-BD-D)
- AVERY Label, Round, 1.25""Dia, Neongn 6PK (AVE05498)
- DUE NORTH Replacement Spikes, Tungsten/Carbide, PK6 (V3550770-O/S)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Aluminum, 480 Volts Switch Must Be In Off, Portrait (OS-DS-A-710-V-1965)
- CONDOR Safety Vest, Orange/Red, M, Snap (491T20)
- CONDOR Safety Vest, Yellow/Green, 2XL, Snap (491T26)
- CONDOR Class 2, Lime, Zipper, Mesh, Non-Contras (786F35)
- CONDOR High Visibility Vest, Orange/Red, L (53YM26)
- CONDOR High Visibility Vest, Yellow/Green, 3XL (53YM53)
- CONDOR High Visibility Vest, Orange/Red, L/XL (53YN54)
- CONDOR High Visibility Vest, Yellow/Green, M (53YN94)
- Condor Traffic Safety Vests and Apparel