Shop All Traffic Safety Vests and Apparel
Condor
Safety Vest, Yellow/Green, L, Hook-and-Loop
Mfr # 491R85
Zoro # G4701338
product price: $5.09
/ea
$5.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Length 28 1/2 in
- Number of Inside Pockets 0
- Back Stripe Pattern X
- Hazard Risk Category (HRC) 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 491R85
- Zoro # G4701338
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Length | 28 1/2 in |
Fits Chest Size | 45 in to 48 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 22 in |
Maximum Chest Size | 25 in |
Description
High-Visibility Vest, ANSI Class Not Rated, Vest Size L, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 45 in to 48 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern X, Vest Length 28 1/2 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Reflective, Standards CSA Z96
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adj. Gate Valve Lockout, Red, Polyuretane (45MZ83)
- VIKING Flame Resist Vest, Class 2, S/M, Orange (6136FR-S/M)
- BANNER STAKES PLUS Barricade, Red, Danger - Keep Out (PL4011)
- NOTRAX Interlocking Drainage Mat, Nitrile Rubber, 4 ft 10 in Long x 39 in Wide, 7/8 in Thick (T11S3958RD)
- CONDOR Safety Vest, Yellow/Green, Hook-and-Loop (491R88)
- CONDOR Safety Vest, Yellow/Green, S, Hook-and-Loop (491R87)
- CONDOR Safety Vest, Orange/Red, 3XL, Hook-andLoop (491R84)
- CONDOR High Visibility Vest, Yellow/Green, XL (53YM51)
- CONDOR Class 2, Orange, Zipper, Mesh, Non-Contr (786F43)
- CONDOR 5XL Class 2 High Visibility Vest, Orange (11K788)
- RADIANS Hi-Vis Econ Blk Bot Mesh Safety Vest-Org/Blk-4X (SV3B-2ZOM-4X)
- Condor High Visibility Clothing