Shop All Traffic Safety Vests and Apparel
Condor
Safety Vest, Yellow/Green, Hook-and-Loop
Mfr # 491R90
Zoro # G4701399
product price: $5.09
/ea
$5.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Hook-and-Loop
- Number of Inside Pockets 0
- Number of Outside Pockets 0
- Standards CSA Z96
- Vest Stripe Color Family Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 491R90
- Zoro # G4701399
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Length | 30 in |
Size | 2XL |
Fits Chest Size | 52 in to 56 in |
Minimum Chest Size | 25 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 28 in |
Description
High-Visibility Vest, ANSI Class Not Rated, Vest Size 2XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 52 in to 56 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern X, Vest Length 30 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Reflective, Standards CSA Z96
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Powder Free Finger Cots, White, L, PK50 (21-027)
- SAFE KEEPER Attachable Shoulder Pads (SP001-SK)
- MACURCO Fixed Gas Detector, H2S, 4-1/2in.Hx4in.W (TX-12-HS)
- LYLE Danger No Smoking Sign, 7" H, 10" W, Reflective Sheeting, Vertical Rectangle, U3-1301-RD_10X7 (U3-1301-RD_10X7)
- CONDOR Safety Vest, Orange/Red, M, Hook-and-Loop (491R79)
- CONDOR Safety Vest, Yellow/Green, Hook-and-Loop (491R89)
- CONDOR Safety Vest, Orange/Red, S, Hook-and-Loop (491R80)
- CONDOR U-Block Vest, Class1 Yellow/Grn, 4XL/5XL (53YK42)
- CONDOR Double Stripe, Class2 Orange/Red, M (53YL25)
- CONDOR High Visibility Vest, Yellow/Green, M (53YN94)
- KISHIGO XL Class 3 High Visibility Vest, Lime (1242-XL)
- Condor Traffic Safety Vests and Apparel