Shop All Traffic Safety Vests and Apparel
Condor
Safety Vest, Yellow/Green, Hook-and-Loop
Mfr # 491R89
Zoro # G4701259
product price: $5.09
/ea
$5.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outside Pockets 0
- Back Stripe Pattern X
- ATPV Rating Not Rated
- Material Polyester
- Vest Stripe Color Family Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 491R89
- Zoro # G4701259
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | XS |
Length | 26 1/2 in |
Fits Chest Size | 36 in to 39 in |
Minimum Chest Size | 16 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 19 1/2 in |
Description
High-Visibility Vest, ANSI Class Not Rated, Vest Size XS, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 36 in to 39 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern X, Vest Length 26 1/2 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Reflective, Standards CSA Z96
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Flagging Tape, Ultra Standard, Red 12Rls (2Pk) (M16002-79-1875)
- HEXARMOR Chemical Resistant Glove, XL, PR (7071-XL (10))
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Blue/Black, L, PR (EXO-MIGB-04-L)
- GLOBAL EQUIPMENT Puncture Resistant Insoles, Flexible, 0163US, Size 10 - 11, 1 Pair (0163US 10-11)
- CONDOR Safety Vest, Orange/Red, M, Hook-and-Loop (491R79)
- CONDOR Safety Vest, Orange/Red, S, Hook-and-Loop (491R80)
- CONDOR Safety Vest, Orange/Red, X-S, Hook-and-Loop (491R82)
- CONDOR Class 2, Orange, Zipper, Mesh, Non-Contr (786F42)
- CONDOR Safety Vest, Orange/Red, X-L, Hook-and-Loop (491R81)
- CONDOR High-Visibility Vest, ANSI Class 1, U-Block, Mesh Polyester, Hook-and-Loop, Lime, Size L/XL (53YK40)
- MAXSA INNOVATIONS Reflective Safety Vest with 16 LED Lights Medium (20029)
- Condor Traffic Safety Vests and Apparel