Shop All Traffic Safety Vests and Apparel
Condor
Safety Vest, Yellow/Green, Hook-and-Loop
Mfr # 491R88
Zoro # G4701119
product price: $5.09
/ea
$5.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA Z96
- Stripe Color Silver
- Pockets 0-3
- ATPV Rating Not Rated
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 491R88
- Zoro # G4701119
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | XL |
Fits Chest Size | 48 in to 52 in |
Length | 29 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 26 1/2 in |
Minimum Chest Size | 23 in |
Description
High-Visibility Vest, ANSI Class Not Rated, Vest Size XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 48 in to 52 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern X, Vest Length 29 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Reflective, Standards CSA Z96
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Safety Poster, 24 x 18In, FLEX PLSTC, ENG (SP124512L)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- QUEUE SOLUTIONS QueuePro Clear 250, Black Base, 11' Black Belt (PROClear250B-BK110)
- DUNLOP Shoe, Unisex, 15"H, Metatarsal, PR (MZ2LE02)
- CONDOR Safety Vest, Yellow/Green, S, Hook-and-Loop (491R87)
- CONDOR Safety Vest, Yellow/Green, Hook-and-Loop (491R89)
- CONDOR Safety Vest, Orange/Red, X-L, Hook-and-Loop (491R81)
- CONDOR High Visibility Vest, Orange/Red, 3XL (53YN90)
- CONDOR High Visibility Vest, Orange/Red, S (53YM24)
- CONDOR Class 2, Lime, Hook-and-Loop, Mesh, Non- (786F66)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Red, 4X (63261)
- Condor High Visibility Clothing