Shop All Traffic Safety Vests and Apparel
Condor
Safety Vest, Yellow/Green, 4XL/5XL
Mfr # 491T12
Zoro # G3787106
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- ANSI Class Not Rated
- Material Polyester
- Back Stripe Pattern X
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 491T12
- Zoro # G3787106
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 4XL/5XL |
Fits Chest Size | 56 in to 68 in |
Length | 32 in |
Maximum Chest Size | 35 in |
Minimum Chest Size | 32 in |
Reflective Stripe Width | 2 in |
Description
High-Visibility Vest, ANSI Class Not Rated, Vest Size 4XL, 5XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 56 in to 68 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Orange/Silver, Back Stripe Pattern X, Vest Length 32 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 4, Number of Pockets with Closure 4, Features ID Window, Reflective, Standards CSA Z96
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 5 gal. White Polyethylene, Polypropylene HPLC Waste Can Solvents (PP12755)
- CORDOVA Driver Glove, Cowhide, Split Grain, XL, PK12 (8261XL)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 4" Dia., 5" L (18109498)
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1095-RD_14X10 (U4-1095-RD_14X10)
- CONDOR Safety Vest, Yellow/Green, S/M, Polyester (491T10)
- CONDOR Safety Vest, Yellow/Green, 2XL/3XL (491T11)
- CONDOR High-Visibility Vest, Vertical, Mesh Polyester, Hook-and-Loop, Unrated, Lime, Size Universal (53YM03)
- CONDOR High Visibility Vest, Orange/Red, 2XL (53YM44)
- CONDOR Class 2, Lime, Hook-and-Loop, Solid, Non (786F52)
- CONDOR U-Block Vest, Class3 Yellow/Grn, S (53YL88)
- CONDOR Back Stp Vest, Unrated Yellow/Grn, 2/3XL (53YM02)
- Condor Workwear and Protective Clothing