Shop All Traffic Safety Vests and Apparel
Condor
Safety Vest, Yellow/Green, 2XL/3XL
Mfr # 491T11
Zoro # G3787054
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- ANSI Class Not Rated
- Material Polyester
- Back Stripe Pattern X
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 491T11
- Zoro # G3787054
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL/3XL |
Fits Chest Size | 54 in to 60 in |
Length | 30 in |
Maximum Chest Size | 31 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 28 in |
Description
High-Visibility Vest, ANSI Class Not Rated, Vest Size 2XL, 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 54 in to 60 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Orange/Silver, Back Stripe Pattern X, Vest Length 30 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 4, Number of Pockets with Closure 4, Features ID Window, Reflective, Standards CSA Z96
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Maintance Free Tyvek Hood (9910-D)
- PIP Knit Gloves, S, Seamless Knit, PR, PK12 (713SNF)
- MCR SAFETY Economy Series DuPont Kevlar Fiber Sleeves, One Size Fits All, Yellow, Pair (9378TE)
- ZORO SELECT Lockout Padlock, KD, Red, 2"H (48JR83)
- CONDOR Safety Vest, Yellow/Green, S/M, Polyester (491T10)
- CONDOR Safety Vest, Yellow/Green, 4XL/5XL (491T12)
- CONDOR High Visibility Vest, Orange/Red, 3XL (53YP39)
- CONDOR High Visibility Vest, Orange/Red, 2XL/3XL (53YN07)
- CONDOR Safety Vest, Orange/Red, S, Hook-and-Loop (491R80)
- CONDOR High Visibility Vest, Yellow/Green, XL (53YN96)
- RADIANS Radians Non Rated Safety Vests with 1" Tape (SVG1-S/XL)
- Condor High Visibility Clothing