Shop All Traffic Safety Vests and Apparel
Condor
Safety Vest, Yellow/Green, 2XL, Zipper
Mfr # 491T04
Zoro # G4701362
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class Not Rated
- Material Polyester
- Back Stripe Pattern X
- Closure Type Zipper
- Number of Pockets with Closure 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 491T04
- Zoro # G4701362
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL |
Fits Chest Size | 53 in to 56 in |
Length | 28 1/2 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 29 in |
Minimum Chest Size | 24 in |
Description
High-Visibility Vest, ANSI Class Not Rated, Vest Size 2XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 53 in to 56 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern X, Vest Length 28 1/2 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Reflective, Standards CSA Z96
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 60 Gal., Yellow (896080)
- SIGNMISSION OSHA Sign, Keep Guards In Place Bilingual, 5in X 3.5in Decal, 10PK, 3.5" W, 5" H, Spanish, PK10 (OS-DS-D-35-VS-1388-10PK)
- ABUS Lockout Padlock, KD, Red, 3"H (74LB/40 KD RED)
- CONDOR Leather Gloves, Grained Pigskin, XL, PR (1GD17)
- CONDOR Safety Vest, Yellow/Green, L, Zipper (491T01)
- CONDOR Safety Vest, Orange/Red, M, Zipper (491R97)
- CONDOR Safety Vest, Orange/Red, L, Zipper (491R96)
- CONDOR Safety Vest, Orange/Red, XL, Hook-and-Loop (491R70)
- CONDOR High Visibility Vest, Yellow/Green, 3XL (53YM85)
- CONDOR Back Stp Vest, Unrated White, Univ (53YL97)
- CONDOR Sash, Unrated Orange/Red, 3XL (54VH94)
- Condor High Visibility Clothing