Shop All Traffic Safety Vests and Apparel
Condor
Safety Vest, White, Universal
Mfr # 8RHF7
Zoro # G3847024
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Clear Plastic Card Holder
- Size Universal
- Stripe Color Silver
- ANSI Class Unrated
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 8RHF7
- Zoro # G3847024
- UPC # 190735938195
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | Universal |
Length | 23 in |
Details
Includes | Clear Plastic Card Holder |
Stripe Color | Silver |
ANSI Class | Unrated |
Color | White |
Features | High Visibility; 1" W High-Intensity Reflexlite Material and a Clear Plastic Card Holder; 2 Pockets:1 Inside and 1 Outside; Hook and Loop Closure |
Material | 100% Polyester |
Closure Type | Hook and Loop |
Item | Safety Vest |
Safety Vest Legend | Legend Insert |
Description
Safety Vest, White, Legend Insert, Unrated, Vest Size Universal, Vest Closure Type Hook and Loop, Vest Material Polyester, Vest Length 23 in, Stripe Color Silver, Includes (1) Clear Plastic Card Holder, (1) Chest Pocket, (1) Inner Pocket
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR VF, Leather Gloves, 2XL, 2MCZ5, PR (60NM50)
- SHOWA ATLAS Glove Pvc W/Acrylic Liner Xl (460XL-10.RT)
- ZORO SELECT Parking Lot Legend, Visitors, Plastic (3W631)
- SHOWA Showa Best Glove 370BM-07.RT Medium Atlas 370 Nitril Black Glove (1046374)
- CONDOR Safety Vest, Yellow/Green, S, Hook-and-Loop (491R87)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FC9)
- CONDOR U-Block Vest, Class3 Yellow/Grn, 2XL (53YL92)
- CONDOR Safety Vest, Orange/Red, M, Snap (491T20)
- CONDOR High Visibility Vest, Yllw/Green, 2XL/3XL (53YN67)
- CONDOR 2XL Class 2 High Visibility Vest, Orange (11K785)
- CONDOR High Visibility Vest, Orange/Red, M (53YP35)
- Condor Workwear and Protective Clothing