Shop All Traffic Safety Vests and Apparel
Condor
Safety Vest, Poly, Lime
Mfr # 1YAC5
Zoro # G0007646
Best Seller
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class Not Rated
- Includes Elastic Side Straps
- Stripe Color None
- Material Polyester
- Vest Stripe Color Family No Stripe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 1YAC5
- Zoro # G0007646
- UPC # 190735052075
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | Universal |
Length | 24 1/2 in |
Fits Chest Size | 44 in to 54 in |
Minimum Chest Size | 44 in |
Maximum Chest Size | 54 in |
Description
High-Visibility Vest, ANSI Class Not Rated, Vest Size L, M, S, XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 44 in to 54 in, Gender Men's, Stripe Color None, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, Vest Stripe Color Family No Stripe, Back Stripe Pattern None, Vest Length 24 7/16 in, Number of Pockets with Closure 0, Features Elastic Side Straps, Machine Washable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Private Property No Parking Sign, 18"x12, T1-1091-HI_12x18 (T1-1091-HI_12x18)
- SIGNMISSION Handicapped Parking Vehicle Id Required Handicapped Heavy-Gauge Alum Sign, 18" x 18", G-1818-23912 (A-DES-G-1818-23912)
- ACCUFORM SAFETY LABEL LADDER INSPECTION 4 X 2 LCRT511VSP (LCRT511VSP)
- KRAFT TOOL Flat Leather Knee Pads (WL071)
- CONDOR M/L Safety Vest, Orange (2RE20)
- CONDOR High Visibility Vest, U-Block Lime, ANSI Class 2, Front Pocket, Mesh Polyester, S (53YL16)
- CONDOR Safety Vest, Green, Universal (8ZH74)
- CONDOR High Visibility Vest, Yllw/Green, 2XL/3XL (53YN59)
- CONDOR U-Block Vest, Class3 Yellow/Grn, S (53YL88)
- CONDOR High Visibility Vest, Yellow/Green, 2XL (53YM84)
- CONDOR Class 2, Lime, Zipper, Mesh, Non-Contras (786F35)
- Condor Traffic Safety Vests and Apparel