Shop All Traffic Safety Vests and Apparel
Condor
Safety Vest, Orange/Red, XL, Zipper
Mfr # 491R98
Zoro # G4701204
product price: $11.05
/ea
$11.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA Z96
- Pockets 0-3
- Vest Stripe Color Family Silver
- ANSI Class Not Rated
- Features Reflective
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 491R98
- Zoro # G4701204
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | XL |
Fits Chest Size | 50 in to 53 in |
Length | 27 1/2 in |
Minimum Chest Size | 22 in |
Maximum Chest Size | 27 in |
Reflective Stripe Width | 2 in |
Description
High-Visibility Vest, ANSI Class Not Rated, Vest Size XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 50 in to 53 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern X, Vest Length 27 1/2 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Reflective, Standards CSA Z96
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRUB ZONE Scrub Shirt, L, Gray, Unisex (71221)
- BRADY Pipe Mrkr, Domestic Hot Water, 3/4 to2-3/8 (7087-4)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Army Green, 5XL (70529_480-5XL)
- CONDOR Safety Vest, Orange/Red, M, Zipper (491R97)
- CONDOR Safety Vest, Yellow/Green, M, Zipper (491T02)
- CONDOR Safety Vest, Yellow/Green, XL, Zipper (491T03)
- CONDOR High-Visibility Vest, ANSI Class 2, U-Block, Mesh Polyester, Hook-and-Loop, Lime, Size 2XL/3XL (53YN35)
- CONDOR Back Stp Vest, Unrated Orange/Red, 3XL (54VH93)
- CONDOR High Visibility Vest, Orange/Red, M (53YN86)
- KISHIGO XL Class 2 High Visibility Vest, Orange (1055-XL)
- Condor High Visibility Clothing