Shop All Traffic Safety Vests and Apparel
Condor
Safety Vest, Orange/Red, X-L, Hook-and-Loop
Mfr # 491R81
Zoro # G4700498
product price: $5.09
/ea
$5.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets with Closure 0
- Stripe Color Silver
- Hazard Risk Category (HRC) 0
- Closure Type Hook-and-Loop
- Pockets 0-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 491R81
- Zoro # G4700498
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 48 in to 52 in |
Size | XL |
Length | 29 in |
Maximum Chest Size | 26 1/2 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 23 in |
Description
High-Visibility Vest, ANSI Class Not Rated, Vest Size XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 48 in to 52 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern X, Vest Length 29 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Reflective, Standards CSA Z96
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Orange (Cap)/Black (Muff) (CU-30L-V)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, M, Black/Silver, Polyester (IEX-MGG-03-M)
- BRADY Lockout Device, PK6 (65966)
- BRADY Aisle Marking Tape, 3In W, 100Ft L, Red/Wht (121917)
- CONDOR Safety Vest, Orange/Red, M, Hook-and-Loop (491R79)
- CONDOR Safety Vest, Yellow/Green, L, Hook-and-Loop (491R85)
- CONDOR Safety Vest, Yellow/Green, Hook-and-Loop (491R88)
- CONDOR Double Stripe, Class2 Orange/Red, 3XL (53YL29)
- CONDOR U-Block Vest, Class2 Yellow/Grn, 2XL/3XL (53YL06)
- CONDOR High Visibility Vest, Orange/Red, 2XL/3XL (53YN63)
- PIP Class 3, Fr Treated Mesh Vest (305-HSVPFRLY-S/M)
- Condor High Visibility Clothing