Shop All Traffic Safety Vests and Apparel
Condor
Safety Vest, Orange/Red, S/M, Hook-and-Loop
Mfr # 491T14
Zoro # G3787045
product price: $17.05
/ea
$17.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class Not Rated
- Material Polyester
- Back Stripe Pattern X
- Closure Type Hook-and-Loop
- Number of Pockets with Closure 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 491T14
- Zoro # G3787045
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | S/M |
Fits Chest Size | 38 in to 44 in |
Length | 24 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 23 in |
Minimum Chest Size | 20 in |
Description
High-Visibility Vest, ANSI Class Not Rated, Vest Size M, S, Traffic Safety Vest Color Orange/Red, Fits Chest Size 38 in to 44 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Lime/Silver, Back Stripe Pattern X, Vest Length 24 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 4, Number of Pockets with Closure 4, Features ID Window, Reflective
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASTEC Tube, Toluene, 1-100, PK10 (122L)
- HEXARMOR Hands Free Boot Cover, Blue, Size D, PR (32001-D)
- DUPONT Cleanroom Coat, 4XL, Tyvek(R), Wht, PK30 (IC270BWH4X00300C)
- 5.11 Backpack, Backpack, Black, 1050D Nylon (56295)
- CONDOR Safety Vest, Orange/Red, L/XL (491T13)
- CONDOR Safety Vest, Yellow/Green, S/M (491T17)
- CONDOR Safety Vest, Orange/Red, 2XL/3XL (491T15)
- CONDOR Double Stripe, Class2 Orange/Red, 4XL (53YL30)
- CONDOR U-Block Vest, Class3 Yellow/Grn, S (53YL88)
- CONDOR Double Stripe, Class2 Orange/Red, 3XL (53YL29)
- ERB SAFETY Safety Vest, Flame Retardant Treated, Class 2, S195C, Hi-Viz Lime, 2XL (64723)
- Condor High Visibility Clothing