Shop All Traffic Safety Vests and Apparel
Condor
Safety Vest, Orange/Red, M, Snap
Mfr # 491T20
Zoro # G4239144
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class Not Rated
- Features Reflective
- Stripe Color Silver
- Vest Stripe Color Family Lime/Silver
- ATPV Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 491T20
- Zoro # G4239144
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 43 in to 46 in |
Length | 24 in |
Size | M |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 23 in |
Minimum Chest Size | 20 in |
Description
High-Visibility Vest, ANSI Class Not Rated, Vest Size M, Traffic Safety Vest Color Orange/Red, Fits Chest Size 43 in to 46 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Snap, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Lime/Silver, Back Stripe Pattern X, Vest Length 24 in, Number of Pockets (Inside) 4, Number of Pockets (Outside) 9, Number of Pockets with Closure 13, Features Reflective, Standards CSA Z96
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Safety Googles, Anti-Fog, Adjustable Headband (GE148CAF)
- KISHIGO High-Visibility Vest, Black/Lime, Men's, S (1823-S)
- ZING Group Lockout Box, Red, Steel, 2"x12 (7388)
- MCR SAFETY Regular Weight Cotton Poly White, L, PK12 (9500L)
- CONDOR Safety Vest, Yellow/Green, 2XL, Snap (491T26)
- CONDOR Safety Vest, Yellow/Green, L, Snap (491T23)
- CONDOR Large Class 1 High Visibility Vest, Orange (1YAD5)
- CONDOR High Visibility Vest, Orange/Red, L (53YM74)
- CONDOR Safety Vest, Yellow/Green, L/XL (491T16)
- CONDOR Breakaway Vest, Orange/Red, S/M (53YN37)
- MCR SAFETY High Visibility Vest, M Size, Unisex (SURVCL2OM)
- Condor Workwear and Protective Clothing