Shop All Traffic Safety Vests and Apparel
Condor
Safety Vest, Orange/Red, M, Hook-and-Loop
Mfr # 491R79
Zoro # G4701721
product price: $5.09
/ea
$5.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stripe Color Silver
- ATPV Rating Not Rated
- Number of Pockets with Closure 0
- Features Reflective
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 491R79
- Zoro # G4701721
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | M |
Fits Chest Size | 42 in to 45 in |
Length | 27 1/2 in |
Maximum Chest Size | 22 1/2 in |
Minimum Chest Size | 20 in |
Reflective Stripe Width | 2 in |
Description
High-Visibility Vest, ANSI Class Not Rated, Vest Size M, Traffic Safety Vest Color Orange/Red, Fits Chest Size 42 in to 45 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern X, Vest Length 27 1/2 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Reflective, Standards CSA Z96
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Arc Flash Lift Front Hood, Charcoal Grey, Universal (SWH-40H3P-GPGY)
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, XL, Black (910)
- ZORO SELECT Ball Valve Lockout, Red, Steel (45MZ85)
- CONDOR Safety Vest, Orange/Red, L, Hook-and-Loop (491R78)
- CONDOR Safety Vest, Yellow/Green, Hook-and-Loop (491R90)
- CONDOR Safety Vest, Yellow/Green, L, Hook-and-Loop (491R85)
- CONDOR U-Block Vest, Class1 Yellow/Grn, L/XL (53YK48)
- CONDOR Breakaway Vest, Yllw/Green, 4XL/5XL (53YN44)
- CONDOR Safety Vest, Yellow/Green, XL, Snap (491T25)
- CONDOR Back Stp Vest, Unrated Yellow/Grn, 2/3XL (53YM02)
- Condor Workwear and Protective Clothing