Shop All Traffic Safety Vests and Apparel
Condor
Safety Vest, Orange/Red, M, Hook-and-Loop
Mfr # 491R69
Zoro # G4701091
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Hazard Risk Category (HRC) 0
- Gender Men's
- Back Stripe Pattern Vertical
- Vest Stripe Color Family Green/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 491R69
- Zoro # G4701091
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | M |
Length | 18 in |
Fits Chest Size | 84 in to 92 in |
Maximum Chest Size | 27 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 20 in |
Description
Safety Vest, ANSI Class Not Rated, Vest Size M, Traffic Safety Vest Color Orange/Red, Fits Chest Size 84 in to 92 in, Gender Men's, Stripe Color Green/Yellow, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Green/Yellow, Back Stripe Pattern Vertical, Vest Length 18 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Reflective
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hooded Disposable Coveralls, 2XL, 25 PK, White, Polyethylene Film Over Spunbonded Polypropylene (17122 2X)
- VIKING Viking Journeyman PVC Hood Jacket Yel (5125J-XXXL)
- BROTHER INTERNATIONAL Blk on White 3 4'' Industrial (TZES241)
- AZAR DISPLAYS 5.5"W x 8.5"H Double-Foot Two Sided Sign Holder, PK10 (152733)
- CONDOR Safety Vest, Orange/Red, Hook-and-Loop (491R71)
- CONDOR Safety Vest, Orange/Red, L, Hook-and-Loop (491R68)
- CONDOR Safety Vest, Orange/Red, XL, Hook-and-Loop (491R70)
- CONDOR Class 2, Lime, Hook-and-Loop, Mesh, Non- (786F72)
- CONDOR Class 2, Lime, Zipper, Mesh, Non-Contras (786F39)
- CONDOR U-Block Vest, Class2 Yellow/Grn, L (53YK93)
- CONDOR High Visibility Vest, Yllw/Green, 2XL/3XL (53YN67)
- Condor Traffic Safety Vests and Apparel