Shop All Traffic Safety Vests and Apparel
Condor
Safety Vest, Orange/Red, L, Zipper
Mfr # 491R96
Zoro # G4701922
product price: $11.05
/ea
$11.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vest Stripe Color Family Silver
- Number of Inside Pockets 1
- ATPV Rating Not Rated
- ANSI Class Not Rated
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 491R96
- Zoro # G4701922
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Length | 25 1/2 in |
Size | L |
Fits Chest Size | 44 in to 50 in |
Minimum Chest Size | 20 in |
Maximum Chest Size | 25 in |
Reflective Stripe Width | 2 in |
Description
High-Visibility Vest, ANSI Class Not Rated, Vest Size L, Traffic Safety Vest Color Orange/Red, Fits Chest Size 44 in to 50 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern X, Vest Length 25 1/2 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Reflective, Standards CSA Z96
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Hasp, Snap-On, 6 Lock, Orange (99668)
- 5S SUPPLIES VinylStripe 5S T's Square Red, 25PK (VST-SQUARE-RED)
- TIMBERLAND PRO Mens PRO(R) Wedge 6" Moc Soft-Toe (TB053009214)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Cuff with Thumbhole, 16 in, Black, Large (11-251)
- CONDOR Safety Vest, Orange/Red, 2XL, Zipper (491R99)
- CONDOR Safety Vest, Yellow/Green, 2XL, Zipper (491T04)
- CONDOR Safety Vest, Orange/Red, M, Zipper (491R97)
- CONDOR High Visibility Vest, Yellow/Green, XL (53YM67)
- CONDOR High Visibility Vest, Yellow/Green, 2XL (53YP46)
- CONDOR High Visibility Vest, Orange/Red, L (53YM26)
- CONDOR U-Block Vest, Class2 Orange/Red, S (53YL08)
- Condor Workwear and Protective Clothing