Shop All Traffic Safety Vests and Apparel
Condor
Safety Vest, Orange/Red, L, Hook-and-Loop
Mfr # 491R78
Zoro # G4701441
product price: $5.09
/ea
$5.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vest Stripe Color Family Silver
- Stripe Color Silver
- Back Stripe Pattern X
- ANSI Class Not Rated
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 491R78
- Zoro # G4701441
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Fits Chest Size | 45 in to 48 in |
Length | 28 1/2 in |
Minimum Chest Size | 22 in |
Maximum Chest Size | 25 in |
Reflective Stripe Width | 2 in |
Description
High-Visibility Vest, ANSI Class Not Rated, Vest Size L, Traffic Safety Vest Color Orange/Red, Fits Chest Size 45 in to 48 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern X, Vest Length 28 1/2 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Reflective, Standards CSA Z96
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRATUF Men's Steel Toe 6 in Legacy Ankle Deck Boot, BROWN, M, Size 8 (LDBSTL)
- PORTWEST Iona Plus T-Shirt L/S, L (S346)
- RED KAP Mens Dungaree Jean (PD80PW 38 32)
- REEBOK Size 10 Men's 8 in Work Boot Composite Work Boot, Desert Tan (RB8894)
- CONDOR Safety Vest, Yellow/Green, L, Hook-and-Loop (491R85)
- CONDOR Safety Vest, Orange/Red, M, Hook-and-Loop (491R79)
- CONDOR Safety Vest, Orange/Red, 3XL, Hook-andLoop (491R84)
- CONDOR U-Block Vest, Class2 Yellow/Grn, S (53YK91)
- CONDOR High Visibility Vest, Orange/Red, 2XL/3XL (53YN55)
- CONDOR 5XL Class 2 High Visibility Vest, Orange (11K788)
- ERB SAFETY Safety Vest, Womens Fit, Mesh, Class 2, S720, Hi-Viz Lime, MD (61916)
- Condor High Visibility Clothing