Shop All Traffic Safety Vests and Apparel
Condor
Safety Vest, Orange/Red, L, Hook-and-Loop
Mfr # 491R68
Zoro # G4701484
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vest Stripe Color Family Green/Yellow
- Length 19 in
- Hazard Risk Category (HRC) 0
- Stripe Color Green/Yellow
- Features Reflective
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 491R68
- Zoro # G4701484
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Length | 19 in |
Fits Chest Size | 100 in to 108 in |
Maximum Chest Size | 25 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 18 in |
Description
Safety Vest, ANSI Class Not Rated, Vest Size L, Traffic Safety Vest Color Orange/Red, Fits Chest Size 100 in to 108 in, Gender Men's, Stripe Color Green/Yellow, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Green/Yellow, Back Stripe Pattern Vertical, Vest Length 19 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Reflective
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLL PRODUCTS Label, 1-3/4 In. H, 3-1/2 In. W, PK1000 (140520)
- LYLE Decal, Danger Face Shield Must, 5 x 3.5", Sign Background Color: White (LCU4-0652-RD_5X3.5)
- 3M Eyeware Asst Clr/Mir/Gry 3Pk (SF400-W-3PK)
- HAWS High Visibility Stripe (SP185)
- CONDOR Safety Vest, Orange/Red, XL, Hook-and-Loop (491R70)
- CONDOR Safety Vest, Orange/Red, Hook-and-Loop (491R71)
- CONDOR Safety Vest, Orange/Red, M, Hook-and-Loop (491R69)
- CONDOR Safety Vest, Yellow, Universal (8X769)
- CONDOR High Visibility Vest, Orange/Red, S (53YM56)
- CONDOR High Visibility Vest, Yellow/Green, XL (53YP45)
- PIONEER Ladies Mesh Back Vest, Orange, XS (V1021850U-XS)
- Condor High Visibility Clothing