Shop All Traffic Safety Vests and Apparel
Condor
Safety Vest, Orange/Red, Hook-and-Loop
Mfr # 491R71
Zoro # G4700592
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Chest Size 132 in to 140 in
- Vest Stripe Color Family Green/Yellow
- Gender Men's
- Features Reflective
- Pockets 0-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 491R71
- Zoro # G4700592
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 132 in to 140 in |
Length | 21 in |
Size | 2XL |
Maximum Chest Size | 35 in |
Minimum Chest Size | 25 in |
Reflective Stripe Width | 2 in |
Description
Safety Vest, ANSI Class Not Rated, Vest Size 2XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 132 in to 140 in, Gender Men's, Stripe Color Green/Yellow, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Green/Yellow, Back Stripe Pattern Vertical, Vest Length 21 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Reflective
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/8 in W x 21 ft L, White on Green (M21-375-595-GN)
- MECHANIX WEAR Welding Gloves, Black, 11, PR (WS-PLS-011)
- SHOWA 18" Chemical Resistant Gloves, Neoprene, 10, 1 PR (N8-10)
- BRADY Handicap Parking Sign, 6" W, 6" H, No Text, Fiberglass, Blue, White (94336)
- CONDOR Safety Vest, Orange/Red, L, Hook-and-Loop (491R68)
- CONDOR Safety Vest, Orange/Red, XL, Hook-and-Loop (491R70)
- CONDOR Safety Vest, Orange/Red, M, Hook-and-Loop (491R69)
- CONDOR High Visibility Vest, Orange/Red, 4XL (53YM30)
- CONDOR Class 2, Orange, Zipper, Mesh, Non-Contr (786F44)
- CONDOR High Visibility Vest, Yellow/Green, 2XL (53YM36)
- OPEN ROAD Surveyor Safety Vest, Black, S (6165BK-S)
- Condor Workwear and Protective Clothing