Shop All Traffic Safety Vests and Apparel
Condor
Safety Vest, Orange/Red, 2XL/3XL, Polyester
Mfr # 491T07
Zoro # G3787088
product price: $17.05
/ea
$17.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class Not Rated
- Material Polyester
- Back Stripe Pattern X
- Closure Type Hook-and-Loop
- Number of Pockets with Closure 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 491T07
- Zoro # G3787088
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL/3XL |
Fits Chest Size | 54 in to 60 in |
Length | 30 in |
Maximum Chest Size | 31 in |
Minimum Chest Size | 28 in |
Reflective Stripe Width | 2 in |
Description
High-Visibility Vest, ANSI Class Not Rated, Vest Size 2XL, 3XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 54 in to 60 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Lime/Silver, Back Stripe Pattern X, Vest Length 30 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 4, Number of Pockets with Closure 4, Features ID Window, Reflective
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Pavement Stencil, 42 in, Arrow Kit, 1/16 (STL-116-4042)
- MECHANIX WEAR D15, Diposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M ( 9 ), 100 PK, Black (D15-05-009-100)
- GENUINE GRIP Work Boots, Black, Mens, 10, W, PR (7160-10W)
- REEBOK Tactical Boots, 6in, 11M, Black, PR (RB8674)
- CONDOR Safety Vest, Yellow/Green, L/XL, Polyester (491T09)
- CONDOR Safety Vest, Orange/Red, L/XL, Polyester (491T05)
- CONDOR Safety Vest, Orange/Red, S/M, Hook-and-Loop (491T06)
- CONDOR 3XL Class 2 High Visibility Vest, Lime (3ZDP5)
- CONDOR U-Block Vest, Class2 Yellow/Grn, 2XL (53YL20)
- CONDOR Class 2, Lime, Zipper, Mesh, Non-Contras (786F41)
- PIP Hi-Visibility Vest, 8 Pockets, Lime Yl, 7XL (302-0500-YEL/7X)
- Condor Traffic Safety Vests and Apparel