Shop All Traffic Safety Vests and Apparel
Condor
Safety Vest, Orange/Red, 2XL/3XL
Mfr # 491T15
Zoro # G3787079
product price: $17.05
/ea
$17.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class Not Rated
- Material Polyester
- Back Stripe Pattern X
- Closure Type Hook-and-Loop
- Number of Pockets with Closure 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 491T15
- Zoro # G3787079
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL/3XL |
Fits Chest Size | 54 in to 60 in |
Length | 30 in |
Minimum Chest Size | 28 in |
Maximum Chest Size | 31 in |
Reflective Stripe Width | 2 in |
Description
High-Visibility Vest, ANSI Class Not Rated, Vest Size 2XL, 3XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 54 in to 60 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Lime/Silver, Back Stripe Pattern X, Vest Length 30 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 4, Number of Pockets with Closure 4, Features ID Window, Reflective
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340101)
- SECO Sliding Signs Vacant/In Use (OF138-255X52)
- ANSELL N21, Fully Textured Exam Gloves, 4.7 mil Palm, Nitrile, Powder-Free, M, 100 PK, Cobalt Blue (N212)
- BRADY SINGLE POLE SNAP ON BREAKER LOCKOUT, PK6 (65815)
- CONDOR Safety Vest, Yellow/Green, L/XL (491T16)
- CONDOR Safety Vest, Yellow/Green, S/M (491T17)
- CONDOR Safety Vest, Orange/Red, S/M, Hook-and-Loop (491T14)
- CONDOR Back Stp Vest, Unrated Orange/Red, Univ (53YL96)
- CONDOR Breakway Vest, Orange/Red, 2XL/3XL (53YN39)
- CONDOR Safety Vest, Yellow/Green, Hook-and-Loop (491R91)
- MCR SAFETY High Visibility Vest, XL Size, Unisex (VCL2MOXL)
- Condor Workwear and Protective Clothing