Shop All Traffic Safety Vests and Apparel
Condor
Safety Vest, Blue, Universal
Mfr # 8E282
Zoro # G4941693
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Includes Clear Plastic Card Holder
- Stripe Color Silver
- Closure Type Hook and Loop
- Features High Visibility; 1" W High-Intensity Reflexlite Material and a Clear Plastic Card Holder; 2 Pockets:1 Inside and 1 Outside; Hook and Loop Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 8E282
- Zoro # G4941693
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | Universal |
Length | 23 in |
Details
Material | Polyester |
Includes | Clear Plastic Card Holder |
Stripe Color | Silver |
Closure Type | Hook and Loop |
Features | High Visibility; 1" W High-Intensity Reflexlite Material and a Clear Plastic Card Holder; 2 Pockets:1 Inside and 1 Outside; Hook and Loop Closure |
Safety Vest Legend | Legend Insert |
Color | Blue |
Item | Safety Vest |
ANSI Class | Unrated |
Description
Safety Vest, Blue, Legend Insert, Unrated, Vest Size Universal, Vest Closure Type Hook and Loop, Vest Material Polyester, Vest Length 23 in, Stripe Color Silver, Includes (1) Clear Plastic Card Holder, (1) Chest Pocket, (1) Inner Pocket
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Chlorine Sign, D15AB (D15AB)
- BRADY Group Lockout Box, Heavy Duty Steel, Blue (45190)
- LYLE No U-Turn Traffic Sign, 24 in Height, 24 in Width, Aluminum, Square, No Text (R3-4-24HA)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 48)
- CONDOR Safety Vest, Green, Universal (8ZH74)
- CONDOR Safety Vest, Red, Universal (8ZH81)
- CONDOR Safety Vest, Black, Universal (8RT55)
- CONDOR Class 2, Lime, Hook-and-Loop, Solid, Non (786F51)
- CONDOR XL-3XL Safety Vest, Orange (4CWE1)
- CONDOR Class 2, Orange, Zipper, Mesh, Non-Contr (786F49)
- CONDOR U-Block Vest, Class2 Yellow/Grn, 4XL (53YL46)
- Condor High Visibility Clothing