Shop All Radiation & Laser Signs
Condor
Safety Sign Radiofrequency/Microwave, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, 451X04
Mfr # 451X04
Zoro # G5383758
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Microwave In Use
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 451X04
- Zoro # G5383758
- UPC # 00194484050597
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign Radiofrequency/Microwave, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Microwave In Use, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATEWAY SAFETY StarLite Original Safety Glasses (GLS500)
- SKULLERZ BY ERGODYNE Standard Baseball Cap, Hat w/ Insert, Black (8946-KIT)
- YOUNG BROS STAMP WORKS Heavy Duty Combo Set, 3/8inH, Gothic, Steel (08363)
- KONG USA Aro Bull, Black Length 60cm (280A060N0KK)
- CONDOR Laser Warning Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, 451R67 (451R67)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 451R87 (451R87)
- CONDOR Radiation Sign, 14 in H, 10 in W, Vinyl, Vertical Rectangle, 452A50 (452A50)
- CONDOR Laser Warning Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, 451T33 (451T33)
- CONDOR Laser Warning Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, 451R47 (451R47)
- CONDOR Safety Sign Radiofrequency/Microwave, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, 451X96 (451X96)
- SIGNMISSION OSHA Danger Sign, Laser Operating, 10in X 7in Aluminum, 10" W, 7" H, Landscape, Laser Operating (OS-DS-A-710-L-1412)
- Condor Signs