Shop All Facility Signs
Condor
Safety Sign, Plastic, 14 in. H x 10 in. W, 35FZ13
Mfr # 35FZ13
Zoro # G9114472
product price: $16.05
/ea
$16.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend All Pets Must Be On A Leash Please Clean Up After Your Pet
- Width 10 in
- Height 14 in
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 35FZ13
- Zoro # G9114472
- UPC # 190735078112
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 14 in |
Description
Safety Sign, English
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Seamless Knit Nylon, 13 Gauge, PK12 (40-730/S)
- US WEIGHT Barrier Post with Belt, HDPE, Black, PR (U2000CYB)
- 3M DBI-SALA Delta Ii Harness, Vest Style, W/Front (1107813)
- MICROFLEX MidKnight PF Nitrile Exam Small, 100PK (MK-296-S)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 470Z33 (470Z33)
- CONDOR Restroom Sign, 10" W, 7" H, 0.032" Thick, 473Y06 (473Y06)
- CONDOR Safety Sign, 10" W, 7" H, 0.055" Thickness, 469J74 (469J74)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 470Z29 (470Z29)
- CONDOR Restroom Sign, 7" W, 10" H, 0.032" Thick, 473X99 (473X99)
- CONDOR Chemical Sign, 14" W, 10" H, 0.032" Thick, 475W43 (475W43)
- SIGNMISSION OSHA, 18" Height, Aluminum, 24" x 18", Landscape, Shipping And Receiving Warehouse Sign (OS-MISC-A-1824-L-19513)
- Condor Facility Signs