Shop All Spanish Only Signs
Condor
Safety Sign, Personal Protection, 10" H
Mfr # 466N06
Zoro # G5628992
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Peligro
- Legend Usar Casco Protector En Esta Area
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 466N06
- Zoro # G5628992
- UPC # 00194484145729
- Country of Origin United States
- Category Spanish Only Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, Spanish, Sign Format Traditional OSHA, Sign Legend Usar Casco Protector En Esta Area, Sign Legend Background Color White, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTER WALKING Ice Cleats, Unisex, Blue/Gray, PR (JD7725-L)
- ZORO SELECT Industrial Fog Nozzle, 2-1/2 In., Black (6AKC3)
- ZORO SELECT Tacky Mat, White, 24 x 36 In, PK4 (5KDD4)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Bl, Al, Rnd, PK25 (49902)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (472V86)
- NMC Danger Contains Asbestos Sign - Spanish, SPD640RB (SPD640RB)
- NMC Danger Chemical Storage Area Sign - Spanish, SPD239PB (SPD239PB)
- NMC Danger Poison Sign - Spanish, SPD463AB (SPD463AB)
- NMC Notice No Trespassing Sign - Spanish, SPN218AB (SPN218AB)
- NMC Lead May Damage Fertility Sign - Spanish, SPD36PC (SPD36PC)
- NMC Lead Work Area May Cause Cancer Sign - Spanish, SPD26PC (SPD26PC)
- Condor Signs