Shop All Vehicle Placards
Condor
Safety Sign, No Beverages Or, Self-Adhsive
Mfr # 34GL36
Zoro # G9799946
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Sign Legend Color Black
- Mounting Style Adhesive-Backed
- Header No Header
- Sign Mounting Style Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 34GL36
- Zoro # G9799946
- UPC # 190735073650
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 14 in |
Height | 10 in |
Description
Safety Sign, English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 TCLT PDU B-CL Pants, Size 42", Brown (74371)
- AVENGER SAFETY FOOTWEAR Size 11 FOREMAN ROMEO CT, MENS PR (A7111-11M)
- GASCO Calibration Gas, Zero Air, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-1)
- BRADY Portable Economy Spill Control Kit - Chemical Application (SKH-PP)
- JJ KELLER Placard Holder, 1/4" H, 11-3/4" W (83)
- LABELMASTER Corrosive Placard, UN 3265, PK25 (ZT4-3265)
- LABELMASTER Miscellaneous Dangerous Goods Placard UN 3082, Removable Vinyl, 25/pk (ZEZ19-82)
- LABELMASTER Corrosive Placard, UN 1824, PK25 (ZEZ41824)
- NMC Placard, Corrosive, 10.75x10.75, Tag Boa (DL202BTB50)
- NMC Lithium Battery Marker Ap 25 (DL51AP)
- LABELMASTER Flammable Liquid Placard 1230, PK25 (ZEZ21230)
- Condor Vehicle Placards