Shop All Vehicle Placards
Condor
Safety Sign, No Beverages Or, Cornr Hls, Pl
Mfr # 34GJ65
Zoro # G9801391
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Double-Sided No
- Header No Header
- Legend No Beverages Or Food Allowed In This Area
- Language English
- Background Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 34GJ65
- Zoro # G9801391
- UPC # 190735072196
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 14 in |
Height | 10 in |
Description
Safety Sign, English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAPCO Smoke Detector, 5" Depth (FW2-H)
- ERB SAFETY Octane Safety Glasses, Camo Frame, Gray Anti-Fog Lenses (15335)
- DAP Fire Barrier/Insulation Spray Foam Sealant Kit, Aerosol Can, Orange, 1 Component (7565010012)
- SUPERIOR MARK Floor Marking Message Tape, 2in x 100Ft , CAUTION B/Y Stripe (IN-40-707I)
- LABELMASTER DOT Container Placard, Vinyl, PK25 (Z-EZ3)
- JJ KELLER Vehicle Placard, 1/2" H, 14" W (3659)
- LABELMASTER Flammable Liquid Placard, 1993, PK25 (Z-IDF)
- LABELMASTER Limited Quantity Marking, 273mmx273mm (35ZM09)
- JJ KELLER Vehicle Placard, Multiple Legends (601TPF)
- LABELMASTER DOT Container Placard, Vinyl, PK25 (Z-EZ7R)
- JJ KELLER Vehicle Placard, 1" H, 14" W (6944)
- Condor Vehicle Placards