Shop All Fire Signs
Condor
Safety Sign, Fire Extinguisher Legend, Vinyl, Adhesive Sign Mounting, 18 in x 4 in, Red/White
Mfr # 469V42
Zoro # G5534212
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend FIRE EXTINGUISHER
- Width 4 in
- Height 18 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 469V42
- Zoro # G5534212
- UPC # 00194484086107
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 4 in |
Height | 18 in |
Depth | 1/250 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Fire Extinguisher Sign, 5-1/2X10", FEXT (45366)
- VIKING Viking ARCTIC 300D 3-IN-1 PARKA (6410JG-S)
- MUCK BOOT CO Men's Outscape Slip On (OSS001 M 110)
- 3M DBI-SALA First-Man-Up Remote Anchoring System (2104531)
- CONDOR Safety Sign, 12 in Height, 4 in Width, Aluminum, Horizontal Rectangle, English (469V12)
- CONDOR Emergency Exit Floor Sign, 10" W x 7" H (467P55)
- CONDOR Safety Sign, 10" W, 7" H, 0.055" Thickness (469W46)
- CONDOR Safety Sign, 4" W, 18" H, 0.055" Thickness (469V36)
- CONDOR Safety Sign, 7" W, 10" H, 0.004" Thickness (469Y85)
- CONDOR Safety Sign, 24" Wx18" H, 0.032" Thickness (465P77)
- SIGNMISSION OSHA, Keep Closed Fire Door Do Not Block, 5in X 3.5in, 10PK, 3.5" W, 5" L, Landscape, PK10 (OS-MISC-D-35-L-19500-10PK)
- Condor Signs