Shop All Fire Signs
Condor
Safety Sign Emergency Exit, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English
Mfr # 467T46
Zoro # G5072127
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend FIRE DOOR KEEP CLOSED DO NOT BLOCK
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 467T46
- Zoro # G5072127
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Door Keep Closed Do Not Block, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEST CHESTER PROTECTIVE GEAR Protective Gear XL 3-Piece Black Polyester Rain Suit (44520/XL)
- CHILL-ITS BY ERGODYNE Standard Cooling Vest Only, L/XL, Khaki (6235)
- SHOWA Chemical Resistant Gloves, Nitrile, Unlined, 15 mil Thickness, 13 in Length, Green, M, 1 Pair (727-08)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (913SS-Z7/6FTGN)
- CONDOR Safety Sign, 24" Wx18" H, 0.032" Thick (485F79)
- CONDOR Safety Sign, 4" W, 24" H, 0.060" Thickness (469V19)
- CONDOR Safety Sign, 7" Wx10" H, 0.004" Thickness (480J36)
- CONDOR Safety Sign, 7" W, 10" H, 0.055" Thickness (469W05)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H (480Z35)
- CONDOR Safety Sign, 7" W, 10" H, 0.055" Thickness (469V90)
- CONDOR Safety Sign, 7" W, 10" H, 0.004" Thickness (469Z82)
- Condor Fire Signs