Shop All Facility Signs
Condor
Safety Sign Cell Phone, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English
Mfr # 451P70
Zoro # G5860397
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend No Phones, Cameras Or Other Electronic Devices Permitted
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 451P70
- Zoro # G5860397
- UPC # 00194484152949
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Safety Sign Cell Phone, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Phones, Cameras Or Other Electronic Devices Permitted, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG 2 gal Green Galvanized Steel Type I Safety Can Oil (UI20FSG)
- UNCOMMON THREADS Half Wst 2-Sec Pkt Apron Blk/Red Pinstrp (3056-7100)
- KONG USA Paddle Wire, Red (901R00300KK)
- CELESTE STEIN Celeste Stein CMPS2 15-20 mmHg Lin Therapeutic Compression Sock (Celeste-Stein-CMPS2-1963)
- CONDOR Safety Sign, 14" Wx10" H, 0.055" Thick, 485P10 (485P10)
- CONDOR Smoking Area Sign, 7 in Height, 10 in Width, Vinyl, English (35GH60)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 470Z12 (470Z12)
- CONDOR Facility Sign, 6" W, 9" H, 0.125" Thickness, 483U14 (483U14)
- CONDOR Restroom Sign, 7" W, 10" H, 0.032" Thick, 473X99 (473X99)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness, 469J12 (469J12)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, No Texting While Walking Sign With Symbol, Landscape (OS-NS-A-710-L-14897)
- Condor Facility Signs