Shop All Security & Access Signs
Condor
Safety Sign Cell Phone, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 451P62
Mfr # 451P62
Zoro # G5816163
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Use Of Cell Phones In This Area Prohibited
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 451P62
- Zoro # G5816163
- UPC # 00194484152901
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Safety Sign Cell Phone, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Use Of Cell Phones In This Area Prohibited, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES Magnetic Belt Barrier, 7 ft. L, Rstrd Area (MH7007)
- NMC Danger Do Not Stand Here Sign, D506AB (D506AB)
- PORTWEST Premium Surveyors Vest, XXXL (US375)
- 3M SCOTT Supplied Air Respirator System, Nylon (804386-66)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 472M93 (472M93)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 473M49 (473M49)
- CONDOR No Concealed Weapons Sign, 4 in Height, 6 in Width, Vinyl, Horizontal Rectangle, English (453T46)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472F42 (472F42)
- CONDOR Security Sign, 10" H, 14" W, Plastic (453N62)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472R99 (472R99)
- ACCUFORM Spanish-Bilingual Danger Sign, 14"X10", Width: 8" (PSP235)
- Condor Security & Access Signs