Shop All Security & Access Signs
Condor
Safety Sign Cell Phone, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English
Mfr # 451N81
Zoro # G5809951
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Cellular Phones
- Width 10 in
- Height 14 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 451N81
- Zoro # G5809951
- UPC # 00194484152420
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 14 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign Cell Phone, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Cellular Phones, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (GHR4-RED)
- GE Safety Googles, Anti-Fog, Adjustable Headband (GE148CAF)
- HONEYWELL Hard Hat Clip for GasAlertExtreme (GA-HC-1)
- HONEYWELL HOWARD LEIGHT Replacement Ear Muff Pads (1011998)
- CONDOR Safety Sign, 12 in H, 18 in W, Vinyl, Horizontal Rectangle, English, 472X82 (472X82)
- CONDOR No Concealed Weapons Sign, 18 in H, 12 in W, Polyethylene, Vertical Rectangle, English, 453U15 (453U15)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 472X40 (472X40)
- CONDOR Safety Sign, 3 1/2 in Height, 10 in Width, Magnetic Vinyl, Vertical Rectangle, English (480M84)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 472W09 (472W09)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 486X83 (486X83)
- NMC Danger Keep Out Sign, D59P (D59P)
- Condor Security & Access Signs