Shop All Radiation & Laser Signs
Condor
Safety Sign, 9 in H, 12 in W, Polyethylene, Vertical Rectangle, 487C72
Mfr # 487C72
Zoro # G6575532
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Grave Danger Very High Radiation Area
- Width 12 in
- Height 9 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 487C72
- Zoro # G6575532
- UPC # 00194484298418
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 12 in |
Height | 9 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Grave Danger Very High Radiation Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, XS, 13 Gauge, A3, PR (23-0913B/6XS)
- MECHANIX WEAR M-Pact Impact Resistant Work Gloves, Vibration Absorption, TPR, Black/Gray, XL, 1 Pair (MPT-58-011)
- KLEENGUARD Disposable Coveralls, Xl, 25 PK, White, KleenGuard(TM) A45, Zipper (41494)
- MILWAUKEE TOOL Stabilizer Performance Knee Pads (48-73-6051)
- CONDOR Radiation Sign, 14 in H, 10 in W, Vinyl, Vertical Rectangle, 452A50 (452A50)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 451Y37 (451Y37)
- CONDOR Laser Warning Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, 451T33 (451T33)
- CONDOR Radiation Safety Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, 451Z17 (451Z17)
- CONDOR Safety Sign Radiofrequency/Microwave, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, 451X96 (451X96)
- CONDOR Laser Warning Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, 451R47 (451R47)
- NMC Microwave Frequencies Present Sign, 7 in Height, 10 in Width, Rigid Plastic (D454R)
- Condor Signs