Shop All Radiation & Laser Signs
Condor
Safety Sign, 9 in H, 12 in W, Polyethylene, Vertical Rectangle, 487C69
Mfr # 487C69
Zoro # G6565699
original price:
$11.74
4% off
new price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Radiation Symbol
- Width 12 in
- Height 9 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 487C69
- Zoro # G6565699
- UPC # 00194484298395
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 12 in |
Height | 9 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Yellow, Sign Legend Background Color Magenta, Yellow, Sign Legend Style Symbol
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM OSHA DANGER PLASTIC BARRICADE TAPE MPT12 (MPT12)
- BRADY Reflective Numbers And Letters, 6, PK25 (5000-6)
- BROTHER INTERNATIONAL Blk on White 3 4'' Industrial (TZES241)
- VIKING Open Road Safety Pant Green (D6323PG-M)
- CONDOR Safety Sign Radiofrequency/Microwave, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, 451X96 (451X96)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 451Y37 (451Y37)
- CONDOR Laser Warning Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, 451T33 (451T33)
- CONDOR Laser Warning Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, 451R73 (451R73)
- CONDOR Laser Warning Sign, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, 451T26 (451T26)
- CONDOR Radiation Safety Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, 451Z70 (451Z70)
- NMC Caution Radiation Area Sign (R21P)
- Condor Radiation & Laser Signs