Shop All Facility Signs
Condor
Safety Sign, 8" W, 8" H, 0.125" Thickness, 486G79
Mfr # 486G79
Zoro # G6291113
product price: $68.89
/ea
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend GENDER NEUTRAL
- Width 8 in
- Height 8 in
- Sign Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 486G79
- Zoro # G6291113
- UPC # 00194484288761
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 8 in |
Height | 8 in |
Depth | 9/100 in |
Description
Safety Sign, Square, Number of Printed Sides 1, English, Sign Legend Gender Neutral, Sign Legend Background Color Black, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Coverall, Standard, Unlined, 40R (C250)
- BRADY Hazardous Waste Label, 6 In. H, PK50 (121155)
- LUMAPRO LUMAPRO ABS LED Exit Sign with Emergency Light, Width: 12 1/4 in (35GW99)
- CARHARTT Braswell Anti-Fog Safety Glasses Gray Lens Black Frame 1 pc (CHB1120DT)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Y09 (480Y09)
- CONDOR Safety Sign, 6" W, 6" H, 0.011" Thickness, 486F70 (486F70)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 477J39 (477J39)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 471A93 (471A93)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 471Y72 (471Y72)
- CONDOR Restroom Sign, 12" W, 4" H, 0.055" Thick, 473Y59 (473Y59)
- NMC In Use Engraved Office Occupancy Sign, EN301R (EN301R)
- Condor Signs