Shop All Facility Signs
Condor
Safety Sign, 8" W, 8" H, 0.125" Thickness, 486G78
Mfr # 486G78
Zoro # G6289917
product price: $68.89
/ea
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend RESTROOM
- Width 8 in
- Height 8 in
- Sign Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 486G78
- Zoro # G6289917
- UPC # 00194484288754
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 8 in |
Height | 8 in |
Depth | 9/100 in |
Description
Safety Sign, Square, Number of Printed Sides 1, English, Sign Legend Restroom, Sign Legend Background Color Black, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UTILITY PRO High-visibility Yellow/Black Class 3 Quilted Bomber Jacket size M (UHV562-M-YB)
- CROWN MATTING TECHNOLOGIES Raised Surface Rings Drainage Mat 3 Ft W x 20 Ft L, 1/2 In (WS CT32BK)
- GUARDIAN PURE SAFETY GROUP ROLL OF FME MAGNETIC SHEET (MAGSHT2436RLOR)
- NMC Danger Boiler Room Authorized Personnel Only Sign, D481PB (D481PB)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, 471A22 (471A22)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 470Z12 (470Z12)
- CONDOR Smoking Area Sign, 7 in Height, 10 in Width, Vinyl, English (35GH60)
- CONDOR Safety Sign, 11" W, 10" H, 0.125" Thickness, 486G84 (486G84)
- CONDOR Traffic Sign, 14"W, 10" H, 0.055" Thickness, 477L58 (477L58)
- CONDOR High Visibility Safety Sign, 9" W, 12" H, 480Z87 (480Z87)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, 10 in Length, Fire Extinguisher (MISC-Fire Extinguisher)
- Condor Signs