Shop All Facility Signs
Condor
Safety Sign, 8" W, 8" H, 0.125" Thickness, 486G55
Mfr # 486G55
Zoro # G6244128
product price: $71.85
/ea
$71.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend STAIRWAY
- Width 8 in
- Height 8 in
- Sign Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 486G55
- Zoro # G6244128
- UPC # 00194484288556
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 8 in |
Height | 8 in |
Depth | 9/100 in |
Description
Safety Sign, Square, Number of Printed Sides 1, English, Sign Legend Stairway, Sign Legend Background Color Black, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Build Your Own Berm Kit (BYOB-KIT)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 6, Black, PR (N1357)
- ANSELL Cleanroom Gloves, Size 7, 7 mil, PK200 (73-701)
- MCR SAFETY Regular Weight Cotton Poly Natura, M, PK12 (9636LM)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 486X90 (486X90)
- CONDOR Facility Sign, 6" W, 9" H, 0.125" Thickness, 483U10 (483U10)
- CONDOR Restroom Sign, 10" W, 14" H, 0.004" Thick, 473Y93 (473Y93)
- CONDOR High Visibility Safety Sign, 14" W, 12" H, 480Y10 (480Y10)
- CONDOR Facility Sign, 6" W, 9" H, 0.125" Thickness, 483U12 (483U12)
- CONDOR Restroom Sign, 14" W, 10" H, 0.032" Thick, 473Y30 (473Y30)
- CONDOR Safety Sign, 7 in Height, 5 in Width, Magnetic Vinyl, Vertical Rectangle, English (478N14)
- Condor Facility Signs