Shop All Right-To-Know & SDS Signs
Condor
Safety Sign, 8 inx18 in, PETG
Mfr # 480Y79
Zoro # G5837032
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend SDS Info
- Width 18 in
- Height 8 in
- Sign Shape V-Shape Projection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 480Y79
- Zoro # G5837032
- UPC # 00194484248963
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 18 in |
Height | 8 in |
Depth | 3/50 in |
Mounting Hole Dia. | 0.1875 in |
Description
High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend S.D.S. Info, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 8.5"W x 4"H Adhesive-Back Nameplate, PK10 (199614)
- FIBRE-METAL BY HONEYWELL Hard Hat Suspension, Swing Ratchet (3SW4)
- TINGLEY Tingley Industrial Squam Lined Work Hat, Yellow PVC (H53237.LG)
- SIGNMISSION Caution-Pedestrian Traffic Sound Horn-10in x 14in OSHA Safety, CS-Pedestrian Traffic Sound Horn (CS-Pedestrian Traffic Sound Horn)
- CONDOR Safety Sign, 8 inx18 in, PETG (480Y76)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476H42 (476H42)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Rectangle (476G59)
- CONDOR Chemical Sign, 14 in Height, 10 in Width, Rectangle (486C51)
- CONDOR Chemical Sign, 14 in Height, 10 in Width, Rectangle (486C47)
- CONDOR Safety Sign, 8 inx18 in, PETG (480Y78)
- NMC HAZARDOUS MATERIALS CLASSIFICATION SIGN (BILINGUAL), 3-1/2X2-1/2 (BIHMC3R)
- Condor Signs