Shop All Right-To-Know & SDS Signs
Condor
Safety Sign, 8 inx18 in, PETG
Mfr # 480Y76
Zoro # G5898599
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend SDS
- Width 18 in
- Height 8 in
- Sign Shape V-Shape Projection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 480Y76
- Zoro # G5898599
- UPC # 00194484248932
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 18 in |
Height | 8 in |
Depth | 3/50 in |
Mounting Hole Dia. | 0.1875 in |
Description
High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Sds, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH NorthGripN Hot Mill Glove, Nitrile NPattern , Knit Wrist, 517147, 12Pair (51/7147)
- MPOWER UNI SO2 20.0ppm Long Battery Life UL Class I/II/III (MP100-SO2-20)
- HONEYWELL HOWARD LEIGHT Ear Plugs, 2000 PK (LL-1-D)
- BDG Coated PVC Triple Coated Gauntlet BOA Lined Blue, Size XL (10) (99-9-821-10)
- CONDOR Safety Sign, 8 inx18 in, PETG (480Y78)
- CONDOR Chemical Sign, 14 in Height, 10 in Width, Rectangle (486C47)
- CONDOR Safety Sign, 14" Wx10" H, 0.032" Thickness (476G60)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476H42 (476H42)
- CONDOR Chemical Sign, 14 in Height, 10 in Width, Rectangle (486C51)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Rectangle (476G59)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48872)
- Condor Signs