Shop All Right-To-Know & SDS Signs
Condor
Safety Sign, 8 inx12 in, PETG
Mfr # 480W96
Zoro # G5844787
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend SDS (w Arrow)
- Width 12 in
- Height 8 in
- Sign Shape L-Shape Projection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 480W96
- Zoro # G5844787
- UPC # 00194484247195
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 12 in |
Height | 8 in |
Depth | 3/50 in |
Mounting Hole Dia. | 0.1875 in |
Description
High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Format Other Format, Sign Legend S.D.S., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Knee Boots, Gray, 12, Unisex, 16" H, PR (28259)
- WOOSTER PRODUCTS Stair Tread, Black, 42in W, Extruded Alum (365BLA3-6)
- ERGO ADVANTAGE SAFE-FLEX Interlocking Antifatigue Mat Tile, Silicon Carbide, 18 in Long x 18 in Wide, 1 in Thick, 10 PK (AG1)
- WERNER SoftCoil Arc Flash Twinleg Lanyard (C913200)
- CONDOR Chemical Sign, 14 in Height, 10 in Width, Rectangle (486C51)
- CONDOR Safety Sign, 8 inx18 in, PETG (480Y78)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Rectangle (476G59)
- CONDOR Chemical Sign, 14 in Height, 10 in Width, Rectangle (486C47)
- CONDOR Safety Sign, 14" Wx10" H, 0.032" Thickness (476G60)
- CONDOR Safety Sign, 8 inx12 in, PETG (480W90)
- NMC Sds Binder W/1-1/2" Rings, 11"x8.5", Ye (RTK62)
- Condor Right-To-Know & SDS Signs