Shop All Right-To-Know & SDS Signs
Condor
Safety Sign, 8 inx12 in, PETG
Mfr # 480W90
Zoro # G5821571
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend SDS
- Width 12 in
- Height 8 in
- Sign Shape L-Shape Projection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 480W90
- Zoro # G5821571
- UPC # 00194484247133
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 12 in |
Height | 8 in |
Depth | 3/50 in |
Mounting Hole Dia. | 0.1875 in |
Description
High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Format Other Format, Sign Legend Sds, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY125SWH3X0025VP)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Bright Lime Green (815562)
- KISHIGO 5XL Class 2 High Visibility Vest, Orange (1055-5X)
- EDGE EYEWEAR Safety Glasses, Amber Scratch-Resistant (DZ114-G2)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476H42 (476H42)
- CONDOR Safety Sign, 8 inx18 in, PETG (480Y78)
- CONDOR Safety Sign, 14" Wx10" H, 0.032" Thickness (476G60)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Rectangle (476G59)
- CONDOR Chemical Sign, 14 in Height, 10 in Width, Rectangle (486C47)
- CONDOR Chemical Sign, 14 in Height, 10 in Width, Rectangle (486C51)
- JJ KELLER SDS Information Here-Chemical, 10"x14" (8001271)
- Condor Signs